Beli headset komputer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nakabayashi 4 pole headset
    Mulai

    Rp569.900

    Nakabayashi 4 pole headset
    Deskripsi:
    Lightweight, compact and comfortable headset At 90dB, the burden on the ears is reduced, and the soft earmuffs are less likely to hurt. The adjuster function allows you to adjust the position of the ear pads according to the size of your head. At 90dB, the burden on the ears is reduced, and the soft earmuffs are less likely to hurt.*If you put on the headset and connect it to your computer, the volume may be loud. Please connect to your computer and turn down the volume before using. *90dB is the output at 1mW (1kHz) input and depends on the volume level of the input device. *Please adjust the volume of the headphones with the connected device such as a computer together with the controller of this unit.
    atribut:
    • Cable Length (m): 1.2
    • Dimensions, Width W x Depth D x Height H (mm): Approximately 158 x 70 x 188
    • Directivity: Microphone part: Omnidirectional condenser microphone
    • Earphone shape: Overhead type
    • Frequency Characteristic: Headphone section: 20Hz-20KHz, Microphone section: 100Hz-10kHz
    • Input Sensitivity: Microphone part: 42±3dB
    • Mass (g): 142
    • Maximum Input (mW): Headphone part: 30
    • Microphone Mute: ○
    • Mounting Method: both ears
    • Sensitivity: Headphone part: 90±3dB
    • Suitable Models: PCs, smartphones, and tablets compatible with a 3.5mm diameter 4-pole mini plug (CTIA standard). * We do not guarantee operation on all PCs, smartphones, and tablets.
    • Type of Connection: 3.5mm 4-pole mini plug
    • Volume Control: ○
  2. Logitech USB Headset
    Mulai

    Rp409.900

    Logitech USB Headset
    Deskripsi:
    SYSTEM REQUIREMENTS- Windows®, macOS, or Chrome OS™ and popular calling platforms.- Works With Chromebook™ Certified.- USB portTECHNICAL SPECIFICATIONS- Microphone Type: Bi-directional- Input Impedance: 32 Ohm- Sensitivity (headphone): 111 dBSPL +/- 3 dB- Sensitivity (microphone): -42 dBV/Pa +/- 3 dB- Frequency response (Headset): 100 Hz - 10 KHz- Frequency response (Microphone): 200 Hz - 6 KHzPACKAGE CONTENTS- Digital headset- User documentationSPARE PARTS NUMBER- 981-000710
  3. Logitech Headset Stereo
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Logitech Headset Stereo
    Deskripsi:
    Untuk komputer yang menggunakan port microphone-in dan audio-out 3.5mm. Sederhana dan efektif untuk penggunaan sehari-hari dan kompatibel dengan sebagian besar sistem operasi dan sistem. Nikmati audio yang jelas untuk musik, game, dan panggilan. Boom dapat berotasi 180derajat sehingga dapat dipakai di kiri atau kanan. Mikrofon fleksibel ini dapat diposisikan untuk penangkapan suara yang lebih baik dan pengurangan noise di latar belakang. Boomnya dapat diselipkan sehingga tidak mengganggu saat tidak digunakan. Stereo headset yang kokoh, tetapi ringan ini memiliki beraneka ragam penyesuaian. Ultra-soft foam ear cushion menjadikannya terasa nyaman berjam-jam lamanya. Tidak kompatibel dengan Chromebook, tablet, atau Mac. - Persyaratan Sistem: Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi, Koneksi analog dengan jack audio in dan audio out 3.5mm. - Spesifikasi Teknikal: 1. Impedansi input: 32ohm. 2. Sensitivitas (headphone): 100dB +/-3dB. 3. Sensitivitas (mikrofon): -58dBV/μBar, -38dBV/Pa +/-4dB. 4. Respons frekuensi (Headset): 20Hz-20kHz. 5. Respons frekuensi (Mikrofon): 100Hz-16kHz. 6. Panjang kabel: 1.8m. - Isi Kemasan: Headset stereo, Dokumen penggunaan. - Informasi Garansi: 2 Tahun Garansi Perangkat Keras Terbatas.
  4. Logitech USB Headset
    Mulai

    Rp439.900

    Logitech USB Headset
    Deskripsi:
    Audio Digital Serbaguna untuk Tugas Sehari-hari Headset sehari-hari yang sempurna dengan koneksi USB-A plug-and-play USB yang sederhana. Mikrofon noise-cancelling-nya mengurangi noise di latar belakang dan menghadirkan audio digital yang jelas untuk VOIP dan panggilan Skype. Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi Windows atau macOS Chrome OS Port USB (Port jenis A atau adaptor)
    atribut:
    • Dimensions (mm): 160x175x60
    • Cable Length (m): 1.8
    • Sensitivity (dB): (Headphone) 115 dB +/-3, (Microphone) -42dBV/Pa +/-3
    • Frequency (Hz-kHz): Headset) 20-20, (Microphone) 100-16
  5. Sandisk Cruzer Blade USB Flash Drive (Flashdisk USB)
    Rating:
    97% of 100
    (21)
    Mulai

    Rp87.900

    Sandisk Cruzer Blade USB Flash Drive (Flashdisk USB)
    Deskripsi:
    Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
  6. Anker Headphone
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Anker Headphone
    Deskripsi:
    Model A3511Apa yang ada di dalam kotak:- Anker PowerConf H500- Tas jinjing- Kabel Pengisian Daya- Konverter USB-C ke USB-A- Dongle Bluetooth- Charging standCatatan:Sebelum menggunakan PowerConf H500, pastikan Anda mengunduh aplikasi AnkerWork dan perangkat lunak komputer untuk memperbarui firmware headset dan dongle Anda.Waktu bicara bervariasi menurut volume.Anda hanya dapat menyesuaikan pengaturan melalui satu perangkat dalam satu waktu.
  7. JBL Wireless On-Ear Headphone
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.099.900

    JBL Wireless On-Ear Headphone
    atribut:
    • Maximum Operating Temperature (°C): 45
    • Frequency Response (Hz): 20-20k
    • Bluetooth Version: 5.3
    • Sensitivity (dB): 102 SPL@1kHz/1mW
    • Charging Time (hour): 2
    • Bluetooth Frequency (GHz): 2.4-2.4835
    • Bluetooth Profile Version: HFP 1.7.2, AVRCP 1.6.2, A2DP 1.3.2
    • Bluetooth Transmitted Modulation: GFSK, π/4-DQPSK, 8-DPSK
    • Driver Size (mm): Driver dinamis 33
    • Ear Cup Depth (cm): 1.7
    • Ear Cup External (HxW) (cm): 7.3x7.3
    • Ear Cup Internal Width (cm): 3.2
    • Headphone Cable Length (m): 0.2
    • Headset Battery Type: Baterai Lithium-ion (3.7V/450mAh)
    • Impedance (ohm): 30
    • Maximum SPL (dB): 95
    • Microphone Sensitivity (dBV): -29 @1kHz/Pa
    • Music Play Time with BT on (hour): Up to 52
    • Power Supply (V/A): 5/1
  8. SONY Gaming Headset
    Mulai

    Rp1.299.900

    SONY Gaming Headset
    Deskripsi:
    What's In The BoxUSB audio boxReference guide
    atribut:
    • 360 Spatial Sound For Gaming: Yes
    • Driver Unit (mm): 40
    • Headphone Type: Closed, dynamic
    • Microphone Mute: Flip up
    • SNI License: Yes
    • Volume Control: Yes
    • Wearing style: Circum Aural
  9. Logicool Logitech Stereo Headset
    Mulai

    Rp469.900

    Logicool Logitech Stereo Headset
    Deskripsi:
    Stereo headset with adjustable headband Flexible mic that can be used on either side Easy to use with just one plug
    atribut:
    • Mounting Method: Both Ears
    • AS ONE Part Number: 64-3939-36
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Function: (Noise Canceling Function) Supported; (Stereo) Supported; (Mute Function) Supported; (Volume Control Function) Supported
    • Interface: 3.5mm stereo Mini plug
    • Body Dimensions (HxWxD) (mm): 200x245x65
    • Cable Length (mm): 1800
    • Earphone shape: Overhead
    • Frequency Characteristic (Hz-kHz): (Microphone part) 100-6.5; (Headphone part) 20-20
    • Microphone Mute: Yes
    • Noise Canceling: Yes
    • Operating Environment: PC, smartphone, tablet
    • Sensitivity: (Microphone part) -44dBV/Pa +/- 2.5dB, (Headphone part) 94dB +/- 3dB
    • Volume Control: Yes
  10. V-Gen OTG Flash Drive USB Type C 3.0
    Mulai

    Rp199.900

    V-Gen OTG Flash Drive USB Type C 3.0
    atribut:
    • Dimensions (mm): 54x15x7
    • Data Transfer Rate (Mb/s): Read up to 148, Write up to 113
    • Color: Silver chrome
    • Interface: USB 3.0 (Type A connector) + USB Type C
  11. Lenovo True Wireless Bluetooth Earphone Mini Earbuds
    Mulai

    Rp239.900

    Lenovo True Wireless Bluetooth Earphone Mini Earbuds
    Deskripsi:
    Earphone TWS ini mengadopsi teknologi codec audio canggih. Nikmati pengalaman suara HIFI menggunakan teknologi Bluetooth 5.0 yang ditingkatkan, koneksi game, panggilan, musik, film berkecepatan tinggi dan efektif.Pengurangan kebisingan / Call Noise reduction panggilan ENC, bahkan di lingkungan yang bising anda dapat membuat panggilan yang jelas.Earbuds yang didesain ergonomis nyaman, sesuai dengan daun telinga, mengurangi kebisingan, tidak sakit, dan tidak mudah jatuh.Dapat digunakan terus menerus selama 6 jam, dan dapat bertahan selama 24 jam dengan sekali pengisian daya, berjalan dengan konsumsi daya rendah, koneksi stabil.Charging case memiliki desain magnetis, earphone dapat diisi daya saat dipasang, dengan input Tipe-C, baterai terisi penuh dengan cepat.
    atribut:
    • Style: In-ear
    • Codec: AAC
    • Bluetooth Version: 5
    • Input: Type C
  12. Sennheiser Bluetooth Headset
    Mulai

    Rp2.399.900

    Sennheiser Bluetooth Headset
    Deskripsi:
    EZX 60The EZX 60 Bluetooth(R) headset lets you manage your calls easily and conveniently. Sennheiser’s digital noise and echo cancellation blocks out annoying noise-without compromising on convenience, such as easy one-hand operation and a flexible Wearing Style.
    atribut:
    • Wearing style: Clip-on
    • Color: Black
    • Supported Profiles: HSP+HFP
    • Technology: Bluetooth® 2.1 + EDR/compatible HSP + HFP
    • Range Size (m): 10
    • Frequency Response (Hz): 300-3400
    • Microphone: Omni-directional electret microphone
    • Speaker Type: Dynamic, neodymium magnet
    • Charging Time (hour): Up to 2
    • Standby Time (hour): Up to 300
    • Talk Time (hour): Up to 7.5
  13. JETE Headphone Bluetooth
    Mulai

    Rp179.900

    JETE Headphone Bluetooth
    Deskripsi:
    JETE SX1 Series headphone dengan kenyamanan dan kualitas audio terbaik. Dengan audio yang jernih, menggelegar, dan detail serta fitur Smart Touch Control, membuatnya layak dijadikan pilihan untuk menemani aktivitas sepanjang hari. Mulai menikmati konten maupun untuk menunjang kerja.Atur musikmu sesuka hati hanya dengan satu sentuhan saja. Ini bisa kamu lakukan berkat adanya fitur Smart Touch Control. Dengan begitu, kamu lebih leluasa saat mengatur volume, memilih lagu, dan lainnya tanpa ribet.JETE SX1 Series menggunakan driver berukuran 40mm. Inilah yang membuat output suaranya menjadi lebih jelas. Terutama suara bass yang lebih kuat dan tebal. Walaupun menggelegar namun tidak membuat sakit di telinga dalam penggunaan yang normal.Kamu pun bisa mendengarkan musik kapan saja tanpa batas dan tak perlu khawatir baterai cepat habis. JETE SX1 Series memiliki ketahanan baterai yang tangguh hingga 20 jam penggunaan dan memiliki ketahanan standby time hingga 100 jamBantalan telinga yang tebal mendukung penggunaan semakin nyaman. Khususnya dalam waktu yang lama secara wajar. Ini karena earpad menggunakan material khusus yang lembut. Sehingga tidak membuat iritasi di kulit dan telinga.JETE SX1 Series didesain dengan mengedepankan kenyamanan maksimal. Dengan earpad super tebal, membuat penggunaan semakin nyaman. Di samping itu, headbandnya juga bisa disesuaikan dengan ukuran kepala pengguna.Kamu bisa menggunakan JETE SX1 Series di berbagai perangkat dengan sesuka hati. Baik dengan menggunakan Bluetooth maupun dengan kabel. Jadi bisa digunakan di smartphone, laptop, komputer, dan gadget lainnya yang mendukung.Tak hanya sebatas untuk mendengarkan musik dan konten audio favorit saja, JETE SX1 Series bisa digunakan untuk aktivitas lainnya. Mulai dari meeting online hingga melakukan panggilan telepon dengan mode hands free call.Perangkat juga dibekali dengan mode suara stereo. Hal ini membuat output suaranya lebih seimbang dari kedua sisi headphone. Suara yang muncul pun lebih detail, jernih, dan tampak nyata. Cocok digunakan untuk berbagai genre musik dan konten lainnya.Koneksi JETE SX1 Series semakin lancar dengan teknologi Bluetooth 5.3 terbaru. Selain koneksi lancar, proses pairing pun  menjadi lebih cepat dan konsumsi daya rendah, sehingga membuat perangkat memiliki ketahanan baterai lebih lama.Tersedia dua warna yang bisa kamu pilih sesuai karaktermu yakni Black dan White. Warna yang stylish ini bisa kamu padupadankan dengan warna gadget dan fashionmu agar terlihat semakin keren saat digunakan.
    atribut:
    • Microphone: Yes
    • SNI License: Yes
  14. Vivan Wired Headset
    Rating:
    100% of 100
    (1)
    Mulai

    Rp64.900

    Vivan Wired Headset
    atribut:
    • Cord Length (m): 1.2
    • Plug (mm): 3.5
  15. Logitech Headset
    Mulai

    Rp699.900

    Logitech Headset
    Deskripsi:
    Driver 50 mm dan mikrofon flip-to-mute 6 mm menghasilkan suara keras agar kamu fokus dalam game. Kompatibel dengan PC, Mac, sebagian besar konsol, dan perangkat seluler via kabel 3,5 mm.
  16. KIOXIA TransMemory U202 USB Flash Disk USB2.0
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    KIOXIA TransMemory U202 USB Flash Disk USB2.0
    Deskripsi:
    KIOXIA TransMemory U202 USB flash drives make it simple to store media with standard ease-to-use body. Everyday Use. TransMemory U202 USB flash drives' simple body mean that this storage goes wherever you go, everyday.
    atribut:
    • Interface: USB 2.0 high-speed compatible
    • Dimensions (LxWxH)(mm): 51.4x21.4x8.4
    • Power Supply: USB bus-power
  17. Logitech Wireless Mouse Silent
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    Logitech Wireless Mouse Silent
    Deskripsi:
    Silent Mice memiliki nuansa klik yang sama layaknya mouse pada umumnya tanpa diiringi suara klik yang mengganggu dan dapat meredam noise klik lebih dari 90%. Gerakan scroll wheel yang mulus melengkapi pengalaman heningmu. Silent Mice mengurangi suara noise yang berlebihan sekaligus melindungi kesehatan dan produktivitas semua orang. Plus, mouse ini dilengkapi alas dengan material berkinerja tinggi dan wheel karet untuk bertelusur dan scrolling tanpa suara. Didesain dengan grip berkontur berbahan karet lembut untuk kenyamanan total. Beraktivitaslah lebih lama berkat rekayasa efisiensi baterai dari mouse ini. M331 Silent Plus secara otomatis akan berada di mode sleep saat sedang tidak digunakan. Nikmati koneksi wireless hingga 10m berkat kenyamanan nano receiver plug-and-forget. M331 Silent Plus dilengkapi dengan Logitech Advanced Optical Tracking untuk keakuratan gerakan kursor di hampir setiap permukaan. Tidak membutuhkan instalasi software, dan kompatibel dengan komputer berbasis Windows, Mac, Chrome OS, atau Linux. - Persyaratan Sistem: Windows 10 atau versi terbaru, Windows 8, Windows RT, Windows 7, Mac OS X 10.5 atau versi terbaru, Chrome OS, Linux Kernel 2.6+2, Port USB. - Spesifikasi Teknikal: 1. Tipe Koneksi: Koneksi wireless 2.4GHz. 2. Jangkauan wireless: 10 meter2. 3. Connect/Power: Ya, tombol on/off. 4. Rincian Baterai: 1x AA. 5. Daya Tahan Baterai (tidak dapat diisi ulang): hingga 24 bulan. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Ya, 2D, mekanik. 8. Resolusi sensor: 1000dpi. 9. Scroll Wheel: Ya. 10. Jumlah tombol: 3. 11. Tombol Standar dan Spesial: Klik tengah. - Isi Kemasan: Mouse, Nano receiver, Dokumen penggunaan. - Informasi Garansi: 1 Tahun Garansi Perangkat Keras Terbatas.
Daftar Harga headset komputer Terbaru October 2026
Nakabayashi 4 pole headsetRp569.900
Logitech USB HeadsetRp409.900
Logitech Headset StereoRp119.900
Logitech USB HeadsetRp439.900
Sandisk Cruzer Blade USB Flash Drive (Flashdisk USB)Rp87.900
Anker HeadphoneRp729.900
JBL Wireless On-Ear HeadphoneRp1.099.900
SONY Gaming HeadsetRp1.299.900
Logicool Logitech Stereo HeadsetRp469.900
V-Gen OTG Flash Drive USB Type C 3.0Rp199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)